Shop All Carriage Bolts
Zoro Select
Carriage Bolt, SS, 1/4-20x1/2L, Pk100
Mfr # U51500.025.0050
Zoro # G0604274
original price:
$10.52
25% off
new price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.025.0050
- Zoro # G0604274
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Square Height | 0.125 in to 0.156 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Square Width | 0.245 in to 0.260 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Head Width | 37/64 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Width | 17/64 in |
Minimum Head Height | 1/8 in |
Minimum Neck Height | 1/8 in |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Maximum Head Height | 9/64 in |
Minimum Thread Length | 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 17/64 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (74071)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (09376)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01053)
- Zoro Select Carriage Bolts