Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, Zinc Plated, PK250
Mfr # B08305.050.0100
Zoro # G1618360
product price: $41.39
/pk 250, $0.17/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08305.050.0100
- Zoro # G1618360
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Head Dia. | 1.032 in to 1.094 in |
Square Width | 0.492 in to 0.515 in |
Head Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Minimum Thread Length | 1 in |
Head Width | 1 1/16 in |
Neck Width | 1/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Minimum Neck Height | 1/4 in |
Maximum Head Height | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0125)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 100 PK (E-9SS)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x1/2L, Pk100 (U51500.025.0050)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U08305.050.0125)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- Zoro Select Carriage Bolts