Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, Zinc Plated, PK200
Mfr # B08305.050.0175
Zoro # G1618342
product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08305.050.0175
- Zoro # G1618342
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-3/4 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Drill Size | 1/2 in |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 31/64 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Maximum Neck Width | 33/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U01000.050.0750)
- HILLMAN 100Pk 10-32 Hex Nut (140024)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.050.0035)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 3PK (68555)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0100)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- ZORO SELECT Carriage Bolt, 3/8-16x2 L, PK100 (5ZMT2)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0040)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- Zoro Select Carriage Bolts