Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, Gr 5, Zinc, PK250
Mfr # B08320.050.0100
Zoro # G1612289
product price: $64.89
/pk 250, $0.26/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08320.050.0100
- Zoro # G1612289
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Neck Height | 13/64 in |
Square Width | 0.515 in |
Square Height | 0.281 in |
Drill Size | 33/64 in |
Head Dia. | 1.094 in |
Head Height | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 1/4 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Minimum Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-5)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (N04360.037.0200)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (53729)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT 3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC" (37144C5)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE GALVANIZED (1424CG)
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (U08300.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U08305.050.0125)
- Zoro Select Carriage Bolts