Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M8-1.25, PK50
Mfr # M51500.080.0020
Zoro # G9905141
original price:
$12.38
14% off
new price: $10.55
/pk 50, $0.21/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.080.0020
- Zoro # G9905141
- UPC # 190735984055
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Neck Height | 5.6 mm |
Head Dia. | 19.35 to 20.65mm |
Square Width | 8.58mm |
Head Height | 4.88 mm |
Square Height | 5.60mm |
Dimensional Standards | DIN 603 |
Head Width | 19.35 mm |
Minimum Neck Width | 8.58 mm |
Minimum Neck Height | 5.6 mm |
Maximum Head Height | 4.88 mm |
Minimum Thread Length | 20 mm |
Neck Width | 8.58 mm |
Maximum Head Diameter | 20.65 mm |
Minimum Head Diameter | 19.35 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31702.025.0200)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0050)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT 1/4-20X1 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1420CF)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- Zoro Select Carriage Bolts