Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M8-1.25, PK25
Mfr # M51500.080.0080
Zoro # G9905117
original price:
$13.42
31% off
new price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.080.0080
- Zoro # G9905117
- UPC # 190735984109
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 80 mm |
Neck Height | 5.6 mm |
Square Width | 8.58mm |
Square Height | 5.60mm |
Head Height | 4.88 mm |
Head Dia. | 19.35 to 20.65mm |
Minimum Neck Width | 8.58 mm |
Maximum Head Diameter | 20.65 mm |
Minimum Thread Length | 22 mm |
Neck Width | 8.58 mm |
Maximum Head Height | 4.88 mm |
Minimum Head Diameter | 19.35 mm |
Dimensional Standards | DIN 603 |
Head Width | 19.35 mm |
Minimum Neck Height | 5.6 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04110.180.0040)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Zinc, PK250 (B08320.050.0100)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- MIDWEST FASTENER 1/4"-20 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74123)
- Zoro Select Carriage Bolts