Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M8-1.25, PK25
Mfr # M51500.080.0070
Zoro # G9905187
product price: $7.49
/pk 25, $0.30/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.080.0070
- Zoro # G9905187
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 70 mm |
Neck Height | 5.6 mm |
Square Width | 8.58mm |
Head Height | 4.88 mm |
Square Height | 5.60mm |
Head Dia. | 19.35 to 20.65mm |
Maximum Head Height | 4.88 mm |
Minimum Neck Height | 5.6 mm |
Neck Width | 8.58 mm |
Dimensional Standards | DIN 603 |
Minimum Thread Length | 22 mm |
Minimum Head Diameter | 19.35 mm |
Minimum Neck Width | 8.58 mm |
Head Width | 19.35 mm |
Maximum Head Diameter | 20.65 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0020200100ZYD)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02959)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0050)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD BLK OX (1424CB)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (216175G)
- Zoro Select Carriage Bolts