Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M6-1.00, PK50
Mfr # M51500.060.0050
Zoro # G9905108
product price: $6.75
/pk 50, $0.14/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.060.0050
- Zoro # G9905108
- UPC # 190735983997
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 50 mm |
Neck Height | 4.6 mm |
Head Dia. | 15.45 to 16.55mm |
Head Height | 3.88 mm |
Square Height | 4.60mm |
Square Width | 6.48mm |
Dimensional Standards | DIN 603 |
Minimum Thread Length | 18 mm |
Minimum Neck Height | 4.6 mm |
Minimum Neck Width | 6.48 mm |
Maximum Head Height | 3.88 mm |
Maximum Head Diameter | 16.55 mm |
Minimum Head Diameter | 15.45 mm |
Neck Width | 6.48 mm |
Head Width | 15.45 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 101,500 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043288GR)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04160.062.0600)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10114)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0025)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0016)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- Zoro Select Carriage Bolts