Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M6-1.00, PK100
Mfr # M51500.060.0016
Zoro # G9905010
original price:
$12.81
21% off
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51500.060.0016
- Zoro # G9905010
- UPC # 190735981870
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Neck Height | 4.6 mm |
Head Dia. | 15.45 to 16.55mm |
Square Width | 6.48mm |
Square Height | 4.60mm |
Head Height | 3.88 mm |
Minimum Head Diameter | 15.45 mm |
Maximum Head Diameter | 16.55 mm |
Maximum Head Height | 3.88 mm |
Neck Width | 6.48 mm |
Minimum Thread Length | 16 mm |
Head Width | 15.45 mm |
Minimum Neck Height | 4.6 mm |
Minimum Neck Width | 6.48 mm |
Dimensional Standards | DIN 603 |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 101,500 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-B7 MACH)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0040)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- Zoro Select Carriage Bolts