Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M5-0.80, PK100
Mfr # M51500.050.0050
Zoro # G9904916
product price: $11.69
/pk 100, $0.12/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 4.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.050.0050
- Zoro # G9904916
- UPC # 190735981993
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 50 mm |
Neck Height | 4.1 mm |
Square Height | 4.10mm |
Head Dia. | 12.45 to 13.55mm |
Head Height | 3.3 mm |
Square Width | 5.48mm |
Dimensional Standards | DIN 603 |
Head Width | 12.45 mm |
Neck Width | 5.48 mm |
Maximum Head Height | 3.3 mm |
Minimum Thread Length | 16 mm |
Minimum Neck Height | 4.1 mm |
Minimum Head Diameter | 12.45 mm |
Maximum Head Diameter | 13.55 mm |
Minimum Neck Width | 5.48 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 101,500 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- SENCO Staples, 20 ga, Standard Crown, 3/8 in Leg L, Steel, 24000 PK (F06BAAP)
- DELTANA Wood Screw, Paint Black Steel (SCWS1275U1B)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (SHR-175)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 (5ZMR7)
- ZORO SELECT 5/8-11X5 BOLT CARRIAGE FULL THRD ZINC (6280C)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217148G)
- Zoro Select Carriage Bolts