Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M10-1.50, PK25
Mfr # M51500.100.0060
Zoro # G9905281
product price: $24.35
/pk 25, $0.97/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.100.0060
- Zoro # G9905281
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 60 mm |
Neck Height | 6.6 mm |
Head Dia. | 23.35 to 24.65mm |
Square Height | 6.60mm |
Square Width | 10.58mm |
Head Height | 5.38 mm |
Maximum Head Height | 5.38 mm |
Head Width | 23.35 mm |
Minimum Neck Height | 6.6 mm |
Minimum Head Diameter | 23.35 mm |
Minimum Neck Width | 10.58 mm |
Minimum Thread Length | 26 mm |
Maximum Head Diameter | 24.65 mm |
Dimensional Standards | DIN 603 |
Neck Width | 10.58 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 101,500 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS SEALING WASHER (24236)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01100.160.0001)
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK (U12470.075.0001)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 80 PK (B51000.062.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0070)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U51500.037.0350)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08320.037.0175)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5 (MPB762)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08307.062.0250)
- Zoro Select Carriage Bolts