Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Square, A2, SS, M10-1.50, PK10
Mfr # M51500.100.0070
Zoro # G9905275
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51500.100.0070
- Zoro # G9905275
- UPC # 190735984154
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 70 mm |
Neck Height | 6.6 mm |
Square Height | 6.60mm |
Head Dia. | 23.35 to 24.65mm |
Head Height | 5.38 mm |
Square Width | 10.58mm |
Dimensional Standards | DIN 603 |
Maximum Head Diameter | 24.65 mm |
Minimum Neck Height | 6.6 mm |
Neck Width | 10.58 mm |
Maximum Head Height | 5.38 mm |
Head Width | 23.35 mm |
Minimum Thread Length | 26 mm |
Minimum Neck Width | 10.58 mm |
Minimum Head Diameter | 23.35 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 101,500 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (30A0516-EA-100)
- PROSOURCE Pin-Lynch Assortment 25Pc (61213)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1219)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK25 (M51500.100.0060)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- ZORO SELECT 5/8-11X15 BOLT CARRIAGE PT 6 THRD ZINC" (62240C)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- Zoro Select Carriage Bolts