Shop All Carriage Bolts
This Product is Discontinued
Zoro Select
Carriage Bolt, Square, 18-8 SS, Plain, PK500 (Discontinued)
Mfr # B51500.025.0400
Zoro # G1612849
Free Shipping & Returns
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B51500.025.0400
- Zoro # G1612849
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 1/4 in |
Length | 4" |
Dia./Thread Size | 1/4"-20 |
Square Height | 0.125 in to 0.156 in |
Square Width | 0.245 in to 0.260 in |
Head Dia. | 0.563 in to 0.594 in |
Minimum Neck Height | 1/8 in |
Screw Size | 1/4"-20 |
Maximum Head Diameter | 19/32 in |
Minimum Head Diameter | 9/16 in |
Minimum Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Maximum Head Height | 9/64 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/8 in |
Maximum Neck Height | 5/32 in |
Neck Width | 1/4 in |
Dimensional Standards | ASME B18.5 |
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Overall Length | 4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.