Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100
Mfr # U08307.031.0200
Zoro # G2269197
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.031.0200
- Zoro # G2269197
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Head Dia. | 0.688 in |
Square Height | 0.156 in |
Drill Size | 21/64 in |
Square Width | 0.307 in |
Head Width | 45/64 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Height | 3/16 in |
Neck Width | 5/16 in |
Maximum Neck Width | 21/64 in |
Minimum Neck Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Maximum Head Height | 11/64 in |
Minimum Head Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0300)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK (U55411.043.0002)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK350 (B08307.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE GR5 FUL/THR ZINC (3714C5)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216278G)
- Zoro Select Carriage Bolts