Shop All Carriage Bolts
Zoro Select
Carriage Bolt, PK10
Mfr # 1VE22
Zoro # G0646755
product price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VE22
- Zoro # G0646755
- UPC # 190735941935
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Neck Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 25/64 in |
Head Dia. | 0.782 in to 0.844 in |
Head Height | 13/64 in |
Head Width | 13/16 in |
Minimum Thread Length | 1 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 7/32 in |
Minimum Neck Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 25/64 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 100,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Plain Stainless Steel (U17567.050.0500)
- ZORO SELECT Wing Nut, 5/16", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3114NWA)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.031.0100)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U51500.037.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- Zoro Select Carriage Bolts