Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Low Carbon Steel, PK350
Mfr # B08307.031.0300
Zoro # G1612359
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B08307.031.0300
- Zoro # G1612359
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Neck Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Head Dia. | 0.688 in to 0.719 in |
Drill Size | 5/16 in |
Head Height | 11/64 in |
Square Height | 0.156 in to 0.187 in |
Maximum Head Height | 11/64 in |
Head Width | 45/64 in |
Minimum Neck Width | 5/16 in |
Minimum Head Height | 5/32 in |
Maximum Neck Height | 3/16 in |
Minimum Head Diameter | 11/16 in |
Neck Width | 5/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/32 in |
Minimum Thread Length | 7/8 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Width | 21/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SH-137SS)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK (U11060.075.0001)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217135G)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT Carriage Bolt, 5/8-11, 4-1/2 in., PK10 (U08305.062.0450)
- ZORO SELECT 1/4-20X1 1/8 BOLT CARRIAGE FULL THRD ZINC (1418C)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U08307.037.0125)
- BRIGHTON-BEST Carriage Bolt - 1/4-20 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100 (489028)
- Zoro Select Carriage Bolts