Shop All Carriage Bolts
Zoro Select
Carriage Bolt, HDG, 5/16-18x5 L, Pk50
Mfr # U08307.031.0500
Zoro # G1800181
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.031.0500
- Zoro # G1800181
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Neck Height | 11/64 in |
Head Dia. | 0.688 in |
Square Height | 0.156 in |
Square Width | 0.307 in |
Drill Size | 21/64 in |
Head Height | 11/64 in |
Minimum Head Height | 5/32 in |
Maximum Head Height | 11/64 in |
Minimum Thread Length | 7/8 in |
Head Width | 45/64 in |
Minimum Neck Height | 5/32 in |
Neck Width | 5/16 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Width | 5/16 in |
Maximum Neck Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 23/32 in |
Maximum Neck Width | 21/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- TAMPER-PRUF SCREWS #10-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121957)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.060.0016)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08307.031.0100)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK350 (B08307.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- ZORO SELECT 5/16-18X1 1/2 CARR BOLT SHORT NECK F/T ZINC (3124CSN)
- ZORO SELECT Carriage Bolt, 1/2-13 x 6 In L, PK10 (U08320.050.0600)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- Zoro Select Carriage Bolts