Shop All Carriage Bolts
Zoro Select
Carriage Bolt, HDG, 5/16-18x4 L, Pk50
Mfr # U08307.031.0400
Zoro # G3178025
original price:
$18.29
9% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.031.0400
- Zoro # G3178025
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Neck Height | 11/64 in |
Square Width | 0.307 in |
Square Height | 0.156 in |
Head Height | 11/64 in |
Drill Size | 21/64 in |
Head Dia. | 0.688 in |
Maximum Neck Height | 3/16 in |
Head Width | 45/64 in |
Minimum Head Height | 5/32 in |
Maximum Head Height | 11/64 in |
Minimum Neck Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Neck Width | 5/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 7/8 in |
Maximum Neck Width | 21/64 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Width | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00758)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain (40476)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- ZORO SELECT Carriage Bolt, Gr 2, 5/16-18x3 1/2In, PK50 (U08307.031.0350)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08307.031.0100)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- ZORO SELECT Carriage Bolt, 3/8-16, 1In, LCS, Zinc, PK500 (B08305.037.0100)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- Zoro Select Carriage Bolts