Shop All Carriage Bolts
Zoro Select
Carriage Bolt, HDG, 1/4-20x1 L, Pk100
Mfr # U08307.025.0100
Zoro # G2717513
product price: $14.65
/pk 100, $0.15/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.025.0100
- Zoro # G2717513
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in |
Square Height | 0.125 in |
Head Height | 9/64 in |
Square Width | 0.245 in |
Drill Size | 17/64 in |
Maximum Head Diameter | 19/32 in |
Minimum Neck Width | 1/4 in |
Neck Width | 1/4 in |
Maximum Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 9/16 in |
Minimum Thread Length | 3/4 in |
Maximum Neck Height | 5/32 in |
Maximum Neck Width | 17/64 in |
Minimum Head Height | 1/8 in |
Head Width | 37/64 in |
Minimum Neck Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08307.025.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK10 (M51500.120.0040)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-3/4 in., PK25 (U08305.050.0275)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- Zoro Select Carriage Bolts