Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50
Mfr # U08307.037.0250
Zoro # G2712753
original price:
$19.39
33% off
new price: $12.95
/pk 50, $0.26/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.037.0250
- Zoro # G2712753
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Height | 0.188 in |
Head Dia. | 0.782 in |
Square Width | 0.368 in |
Drill Size | 25/64 in |
Minimum Head Height | 3/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01010.160.0060)
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-16)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401020)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0016)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U08307.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08320.031.0150)
- ZORO SELECT 5/16-18X5 1/2 BOLT CARRIAGE GR5 FUL/THR ZINC (3188C5)
- Zoro Select Carriage Bolts