Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Gr 2, 1/4-20 x2 1/2In, PK100
Mfr # U08307.025.0250
Zoro # G1482722
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.025.0250
- Zoro # G1482722
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Neck Height | 9/64 in |
Square Width | 0.245 in |
Drill Size | 17/64 in |
Head Height | 9/64 in |
Square Height | 0.125 in |
Head Dia. | 0.563 in |
Minimum Head Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 3/4 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Width | 17/64 in |
Head Width | 37/64 in |
Maximum Head Height | 9/64 in |
Minimum Head Diameter | 9/16 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 5/16 in Sq, 10 PK (WWG-30024)
- PRIME-LINE Hex Lag Screw 5/16in X 4in A307 Grade A Hot Dip Galvanized Steel 50PK (9055859)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, HDG, 1/4-20x1 L, Pk100 (U08307.025.0100)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- Zoro Select Carriage Bolts