Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M8-1.25, PK50
Mfr # M08250.080.0100
Zoro # G9900077
product price: $26.59
/pk 50, $0.53/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.080.0100
- Zoro # G9900077
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 100 mm |
Neck Height | 5.6 mm |
Square Height | 5.60mm |
Square Width | 8.58mm |
Head Dia. | 19.35 to 20.65mm |
Head Height | 4.88 mm |
Maximum Head Height | 4.88 mm |
Neck Width | 8.58 mm |
Dimensional Standards | DIN 603 |
Maximum Head Diameter | 20.65 mm |
Head Width | 19.35 mm |
Minimum Head Diameter | 19.35 mm |
Minimum Neck Height | 5.6 mm |
Minimum Thread Length | 22 mm |
Minimum Neck Width | 8.58 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, RoHS Compliant, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0025)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- ZORO SELECT 1/2-13X20 BOLT CARRIAGE PT 6 THRD ZINC" (50320C)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- MIDWEST FASTENER 1/2"-13 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (50624)
- Zoro Select Carriage Bolts