Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M8-1.25, PK100
Mfr # M08250.080.0050
Zoro # G9900199
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 5.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.080.0050
- Zoro # G9900199
- UPC # 190735980798
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Neck Height | 5.6 mm |
Head Height | 4.88 mm |
Head Dia. | 19.35 to 20.65mm |
Square Width | 8.58mm |
Square Height | 5.60mm |
Neck Width | 8.58 mm |
Maximum Head Height | 4.88 mm |
Head Width | 19.35 mm |
Maximum Head Diameter | 20.65 mm |
Minimum Neck Width | 8.58 mm |
Minimum Head Diameter | 19.35 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Height | 5.6 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x2 In L (WWG-CLPZ-231)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.013.0087)
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.062.0500)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0020)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50 (U08320.025.0350)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- Zoro Select Carriage Bolts