Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M6-1.00, PK100
Mfr # M08250.060.0100
Zoro # G9900068
product price: $27.35
/pk 100, $0.27/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.060.0100
- Zoro # G9900068
- UPC # 190735980569
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 100 mm |
Neck Height | 4.6 mm |
Square Height | 4.60mm |
Square Width | 6.48mm |
Head Dia. | 15.45 to 16.55mm |
Head Height | 3.88 mm |
Minimum Neck Width | 6.48 mm |
Minimum Head Diameter | 15.45 mm |
Head Width | 15.45 mm |
Minimum Thread Length | 18 mm |
Maximum Head Diameter | 16.55 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Height | 4.6 mm |
Neck Width | 6.48 mm |
Maximum Head Height | 3.88 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02939)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53575)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04907)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DSH-8ST PA)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, Steel, ZP, M6-1.00, PK1100 (L08250.060.0030)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0080)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (216295G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0070)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218295G)
- Zoro Select Carriage Bolts