Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M6-1.00, PK100
Mfr # M08250.060.0080
Zoro # G9900016
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.060.0080
- Zoro # G9900016
- UPC # 190735979754
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 80 mm |
Neck Height | 4.6 mm |
Head Dia. | 15.45 to 16.55mm |
Square Width | 6.48mm |
Square Height | 4.60mm |
Head Height | 3.88 mm |
Head Width | 15.45 mm |
Minimum Neck Width | 6.48 mm |
Maximum Head Diameter | 16.55 mm |
Minimum Neck Height | 4.6 mm |
Neck Width | 6.48 mm |
Minimum Thread Length | 18 mm |
Minimum Head Diameter | 15.45 mm |
Maximum Head Height | 3.88 mm |
Dimensional Standards | DIN 603 |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 20 PK (61168)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0025)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0035)
- ZORO SELECT Carriage Bolt, Steel, ZP, M6-1.00, PK1100 (L08250.060.0030)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08300.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 (U08305.037.0125)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- Zoro Select Carriage Bolts