Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M6-1.00, PK100
Mfr # M08250.060.0040
Zoro # G9900031
product price: $14.85
/pk 100, $0.15/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.060.0040
- Zoro # G9900031
- UPC # 190735980460
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Neck Height | 4.6 mm |
Head Height | 3.88 mm |
Square Width | 6.48mm |
Square Height | 4.60mm |
Head Dia. | 15.45 to 16.55mm |
Head Width | 15.45 mm |
Neck Width | 6.48 mm |
Minimum Neck Height | 4.6 mm |
Minimum Neck Width | 6.48 mm |
Minimum Thread Length | 18 mm |
Minimum Head Diameter | 15.45 mm |
Maximum Head Diameter | 16.55 mm |
Maximum Head Height | 3.88 mm |
Dimensional Standards | DIN 603 |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.100.0500)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW (6296C8)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- NEWPORT FASTENERS 3/8-16 x 1" Carriage Bolts/18-8 Stainless Steel , 400PK (940006)
- Zoro Select Carriage Bolts