Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M5-0.80, PK100
Mfr # M08250.050.0040
Zoro # G9899961
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 4.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.050.0040
- Zoro # G9899961
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 40 mm |
Neck Height | 4.1 mm |
Head Dia. | 12.45 to 13.55mm |
Head Height | 3.3 mm |
Square Height | 4.10mm |
Square Width | 5.48mm |
Minimum Head Diameter | 12.45 mm |
Neck Width | 5.48 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 603 |
Head Width | 12.45 mm |
Maximum Head Diameter | 13.55 mm |
Minimum Neck Height | 4.1 mm |
Maximum Head Height | 3.3 mm |
Minimum Neck Width | 5.48 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39607)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.200.0070)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23053)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, Pk100 (U08320.025.0075)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217255G)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- Zoro Select Carriage Bolts