Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M5-0.80, PK100
Mfr # M08250.050.0016
Zoro # G9899578
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 4.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.050.0016
- Zoro # G9899578
- UPC # 190735980446
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Neck Height | 4.1 mm |
Square Height | 4.10mm |
Head Height | 3.3 mm |
Square Width | 5.48mm |
Head Dia. | 12.45 to 13.55mm |
Dimensional Standards | DIN 603 |
Minimum Head Diameter | 12.45 mm |
Head Width | 12.45 mm |
Minimum Neck Width | 5.48 mm |
Minimum Thread Length | 16 mm |
Neck Width | 5.48 mm |
Maximum Head Height | 3.3 mm |
Maximum Head Diameter | 13.55 mm |
Minimum Neck Height | 4.1 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPS-029)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03930)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0025)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0040)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (216095G)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/4L, Pk100 (U08305.031.0225)
- ZORO SELECT Carriage Bolt, 5/8-11, 2 in., PK10 (U08305.062.0200)
- Zoro Select Carriage Bolts