Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M16-2.00, PK10
Mfr # M08250.160.0070
Zoro # G9900689
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M16-2.00
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 12.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.160.0070
- Zoro # G9900689
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 70 mm |
Neck Height | 12.9 mm |
Square Width | 16.70mm |
Head Height | 8.95 mm |
Square Height | 12.90mm |
Head Dia. | 37.20 to 38.80mm |
Minimum Neck Width | 16.7 mm |
Head Width | 37.2 mm |
Minimum Thread Length | 38 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Height | 12.9 mm |
Maximum Head Height | 8.95 mm |
Neck Width | 16.7 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 37.20 to 38.80mm, Head Height 8.95 mm, Head Type Round, Square Height 12.90mm, Square Width 16.70mm, Tensile Strength 58,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (N01200.025.0375)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03343)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0080)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2 L, Pk10 (U08320.062.0350)
- ZORO SELECT 5/16-18X1 1/2 CARR BOLT SHORT NECK F/T ZINC (3124CSN)
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE RIBNECK GR5 ZINC (3714CR5)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- Zoro Select Carriage Bolts