Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M12-1.75, PK25
Mfr # M08250.120.0150
Zoro # G9900576
product price: $50.55
/pk 25, $2.02/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M12-1.75
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 8.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.120.0150
- Zoro # G9900576
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 150 mm |
Neck Height | 8.75 mm |
Square Height | 8.75mm |
Head Dia. | 29.35 to 30.65mm |
Square Width | 12.70mm |
Head Height | 6.95 mm |
Minimum Neck Height | 8.75 mm |
Minimum Thread Length | 36 mm |
Head Width | 29.35 mm |
Maximum Head Height | 6.95 mm |
Neck Width | 12.7 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Width | 12.7 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.175.1200)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body, 25 PK (4005PK)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- ZORO SELECT Carriage Bolt, Steel, ZP, M6-1.00, PK1100 (L08250.060.0030)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT Carriage Bolt, 18-8 SS, PK25 (U51500.050.0250)
- MIDWEST FASTENER 10mm-1.5 x 50mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 3PK (31207)
- Zoro Select Carriage Bolts