Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M12-1.75, PK25
Mfr # M08250.120.0110
Zoro # G9900521
product price: $40.35
/pk 25, $1.61/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M12-1.75
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 8.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.120.0110
- Zoro # G9900521
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 110 mm |
Neck Height | 8.75 mm |
Head Height | 6.95 mm |
Square Height | 8.75mm |
Square Width | 12.70mm |
Head Dia. | 29.35 to 30.65mm |
Dimensional Standards | DIN 603 |
Head Width | 29.35 mm |
Minimum Thread Length | 30 mm |
Minimum Neck Height | 8.75 mm |
Maximum Head Height | 6.95 mm |
Neck Width | 12.7 mm |
Minimum Neck Width | 12.7 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, 10000 PK (MS35338-134)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0150)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- ZORO SELECT Carriage Bolt, 1/4-20x2L, PK100 (U08300.025.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- Zoro Select Carriage Bolts