Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M12-1.75, PK25
Mfr # M08250.120.0080
Zoro # G9900390
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M12-1.75
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 8.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.120.0080
- Zoro # G9900390
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 80 mm |
Neck Height | 8.75 mm |
Head Height | 6.95 mm |
Square Width | 12.70mm |
Head Dia. | 29.35 to 30.65mm |
Square Height | 8.75mm |
Dimensional Standards | DIN 603 |
Maximum Head Height | 6.95 mm |
Minimum Neck Width | 12.7 mm |
Minimum Thread Length | 30 mm |
Head Width | 29.35 mm |
Minimum Neck Height | 8.75 mm |
Neck Width | 12.7 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Back-to-Back Strap, 27.5 yds, 1 in Wd, Black (IB2B100)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33191.018.0614)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0075)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x2L, PK10 (218135G)
- ZORO SELECT Bumper Bolts, 1/2-13, PK25 (5MTP4)
- Zoro Select Carriage Bolts