Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M12-1.75, PK25
Mfr # M08250.120.0075
Zoro # G9900451
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M12-1.75
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 8.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.120.0075
- Zoro # G9900451
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 75 mm |
Neck Height | 8.75 mm |
Head Dia. | 29.35 to 30.65mm |
Square Width | 12.70mm |
Square Height | 8.75mm |
Head Height | 6.95 mm |
Minimum Neck Width | 12.7 mm |
Maximum Head Height | 6.95 mm |
Head Width | 29.35 mm |
Dimensional Standards | DIN 603 |
Neck Width | 12.7 mm |
Minimum Thread Length | 30 mm |
Minimum Neck Height | 8.75 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M45888)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/4 in., PK25 (U08305.050.0225)
- Zoro Select Carriage Bolts