Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M10-1.50, PK25
Mfr # M08250.100.0200
Zoro # G9900506
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M08250.100.0200
- Zoro # G9900506
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 200 mm |
Neck Height | 6.6 mm |
Square Width | 10.58mm |
Head Dia. | 23.35 to 24.65mm |
Square Height | 6.60mm |
Head Height | 5.38 mm |
Maximum Head Diameter | 24.65 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Height | 6.6 mm |
Maximum Head Height | 5.38 mm |
Minimum Neck Width | 10.58 mm |
Minimum Head Diameter | 23.35 mm |
Neck Width | 10.58 mm |
Head Width | 23.35 mm |
Minimum Thread Length | 32 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.7200)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE FULL THRD ZINC (5064C)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50 (U08320.025.0350)
- Zoro Select Carriage Bolts