Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M10-1.50, PK25
Mfr # M08250.100.0120
Zoro # G9900357
product price: $20.19
/pk 25, $0.81/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.100.0120
- Zoro # G9900357
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 120 mm |
Neck Height | 6.6 mm |
Square Width | 10.58mm |
Head Height | 5.38 mm |
Head Dia. | 23.35 to 24.65mm |
Square Height | 6.60mm |
Dimensional Standards | DIN 603 |
Minimum Neck Width | 10.58 mm |
Maximum Head Height | 5.38 mm |
Minimum Neck Height | 6.6 mm |
Neck Width | 10.58 mm |
Minimum Thread Length | 26 mm |
Maximum Head Diameter | 24.65 mm |
Minimum Head Diameter | 23.35 mm |
Head Width | 23.35 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.062.7200)
- PASLODE Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees (650567)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0130)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- ZORO SELECT Carriage Bolt, 1/4-20 x 1 In L, PK100 (U08320.025.0100)
- Zoro Select Carriage Bolts