Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M10-1.50, PK100
Mfr # M08250.100.0025
Zoro # G9900250
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.100.0025
- Zoro # G9900250
- UPC # 190735980538
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Neck Height | 6.6 mm |
Square Height | 6.60mm |
Square Width | 10.58mm |
Head Dia. | 23.35 to 24.65mm |
Head Height | 5.38 mm |
Maximum Head Diameter | 24.65 mm |
Minimum Thread Length | 25 mm |
Minimum Neck Width | 10.58 mm |
Minimum Neck Height | 6.6 mm |
Head Width | 23.35 mm |
Neck Width | 10.58 mm |
Minimum Head Diameter | 23.35 mm |
Dimensional Standards | DIN 603 |
Maximum Head Height | 5.38 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03663)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.031.0300)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0130)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE RIB NECK FT ZINC (5032CR)
- Zoro Select Carriage Bolts