Shop All Carriage Bolts
Zoro Select
Carriage Bolt, Class 4.6, M10-1.50, PK100
Mfr # M08250.100.0020
Zoro # G9900278
product price: $31.39
/pk 100, $0.31/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 4.6 Material Grade/Class
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 6.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M08250.100.0020
- Zoro # G9900278
- UPC # 190735980521
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 20 mm |
Neck Height | 6.6 mm |
Square Height | 6.60mm |
Head Height | 5.38 mm |
Square Width | 10.58mm |
Head Dia. | 23.35 to 24.65mm |
Minimum Thread Length | 20 mm |
Minimum Head Diameter | 23.35 mm |
Maximum Head Diameter | 24.65 mm |
Dimensional Standards | DIN 603 |
Minimum Neck Height | 6.6 mm |
Neck Width | 10.58 mm |
Maximum Head Height | 5.38 mm |
Head Width | 23.35 mm |
Minimum Neck Width | 10.58 mm |
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS1034)
- DANCO 13/32 in. D Rubber Washer (38804B)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK (70845)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- ZORO SELECT 3/8-16X5 1/2 BOLT CARRIAGE GALVANIZED (3788CG)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2L, PK25 (U08300.050.0350)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- Zoro Select Carriage Bolts