Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 7/16-14, 4-1/2 in., PK10
Mfr # U08305.043.0450
Zoro # G9981054
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.043.0450
- Zoro # G9981054
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 4-1/2 in |
Neck Height | 15/64 in |
Square Width | 0.431 in to 0.452 in |
Head Height | 15/64 in |
Drill Size | 7/16 in |
Square Height | 0.219 in to 0.250 in |
Head Dia. | 0.907 in to 0.969 in |
Minimum Head Height | 7/32 in |
Head Width | 15/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 1/4 in |
Maximum Head Diameter | 31/32 in |
Minimum Thread Length | 1 1/8 in |
Maximum Head Height | 15/64 in |
Minimum Neck Height | 7/32 in |
Neck Width | 7/16 in |
Maximum Neck Width | 29/64 in |
Minimum Head Diameter | 29/32 in |
Minimum Neck Width | 7/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U08200.043.0100)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, 3/4-10x5 1/2L, PK5 (218278G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U08305.025.0300)
- Zoro Select Carriage Bolts