Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 7/16-14, 1 in., PK50
Mfr # U08305.043.0100
Zoro # G9981072
original price:
$9.00
9% off
new price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.043.0100
- Zoro # G9981072
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1 in |
Neck Height | 15/64 in |
Head Height | 15/64 in |
Head Dia. | 0.907 in to 0.969 in |
Drill Size | 7/16 in |
Square Height | 0.219 in to 0.250 in |
Square Width | 0.431 in to 0.452 in |
Maximum Head Height | 15/64 in |
Maximum Neck Width | 29/64 in |
Neck Width | 7/16 in |
Minimum Head Diameter | 29/32 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 7/32 in |
Maximum Head Diameter | 31/32 in |
Head Width | 15/16 in |
Maximum Neck Height | 1/4 in |
Minimum Head Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 7/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.025.0225)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- ZORO SELECT Carriage Bolt, 7/16-14, 4-1/2 in., PK10 (U08305.043.0450)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0050)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08305.037.0200)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- MIDWEST FASTENER 5/8"-11 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01165)
- Zoro Select Carriage Bolts