Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 7/16-14, 1-1/2 in., PK50
Mfr # U08300.043.0150
Zoro # G2816418
product price: $17.19
/pk 50, $0.34/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.043.0150
- Zoro # G2816418
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/2 in |
Neck Height | 15/64 in |
Square Height | 0.219 in to 0.250 in |
Head Dia. | 0.907 in to 0.969 in |
Drill Size | 7/16 in |
Square Width | 0.431 in to 0.452 in |
Head Height | 15/64 in |
Head Width | 15/16 in |
Maximum Head Diameter | 31/32 in |
Neck Width | 7/16 in |
Minimum Neck Width | 7/16 in |
Minimum Head Height | 7/32 in |
Maximum Head Height | 15/64 in |
Maximum Neck Width | 29/64 in |
Maximum Neck Height | 1/4 in |
Minimum Thread Length | 1 1/8 in |
Minimum Neck Height | 7/32 in |
Minimum Head Diameter | 29/32 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK (U55081.112.0001)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- FOREVERBOLT Coupling Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Lg, 6 mm Hex Wd, 10 PK (FBCPM4P10)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK (SH-75ST ZD)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- MIDWEST FASTENER 5/16"-18 x 2" Coarse Thread Carriage Bolts 5PK (932765)
- Zoro Select Carriage Bolts