Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x7L, PK5
Mfr # 217335G
Zoro # G4457406
original price:
$28.86
18% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 7 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 217335G
- Zoro # G4457406
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 7 in |
Neck Height | 21/64 in |
Square Height | 0.344 in |
Head Height | 21/64 in |
Head Dia. | 1.344 in |
Drill Size | 41/64 in |
Square Width | 0.642 in |
Maximum Neck Height | 11/32 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Height | 5/16 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Height | 11/32 in |
Head Width | 1 9/32 in |
Minimum Thread Length | 6 21/32 in |
Neck Width | 5/8 in |
Minimum Neck Width | 39/64 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Zinc Plated Steel 50PK (9056372)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L (M01000.390.0120)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2 L, Pk100 (U08320.037.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- Zoro Select Carriage Bolts