Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x4L, PK5
Mfr # 217218G
Zoro # G4457993
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217218G
- Zoro # G4457993
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Neck Height | 21/64 in |
Head Height | 21/64 in |
Drill Size | 41/64 in |
Square Height | 0.344 in |
Head Dia. | 1.344 in |
Square Width | 0.642 in |
Maximum Head Diameter | 1 11/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 3 21/32 in |
Minimum Neck Width | 39/64 in |
Minimum Neck Height | 5/16 in |
Neck Width | 5/8 in |
Minimum Head Height | 5/16 in |
Maximum Neck Height | 11/32 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Height | 11/32 in |
Head Width | 1 9/32 in |
Maximum Neck Width | 41/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0100)
- PASLODE Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650214)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0137)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08320.031.0150)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- ZORO SELECT Carriage Bolt, 3/4-10x5 1/2L, PK5 (218278G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- Zoro Select Carriage Bolts