Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x4 1/2L, PK5
Mfr # 217235G
Zoro # G4458325
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 4-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 217235G
- Zoro # G4458325
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4-1/2 in |
Neck Height | 21/64 in |
Head Dia. | 1.344 in |
Drill Size | 41/64 in |
Square Height | 0.344 in |
Square Width | 0.642 in |
Head Height | 21/64 in |
Neck Width | 5/8 in |
Maximum Head Height | 11/32 in |
Head Width | 1 9/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Neck Height | 5/16 in |
Minimum Head Height | 5/16 in |
Minimum Thread Length | 4 5/32 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Neck Width | 39/64 in |
Maximum Neck Height | 11/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 41/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09101)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- SPAX Wood Screw, 6 in, Washer Head (4581820701525)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218175G)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08307.025.0500)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x2 1/2, Pk5 (MPB753)
- ZORO SELECT 5/8-11X15 BOLT CARRIAGE PT 6 THRD ZINC" (62240C)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX (3716CB)
- Zoro Select Carriage Bolts