Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x3L, PK10
Mfr # U08300.062.0300
Zoro # G4457975
original price:
$24.29
9% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 3 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.062.0300
- Zoro # G4457975
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Neck Height | 21/64 in |
Drill Size | 41/64 in |
Head Dia. | 1.344 in |
Head Height | 21/64 in |
Square Width | 0.642 in |
Square Height | 0.344 in |
Neck Width | 5/8 in |
Maximum Head Height | 11/32 in |
Maximum Neck Width | 41/64 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Neck Height | 5/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 5/16 in |
Head Width | 1 9/32 in |
Minimum Neck Width | 39/64 in |
Maximum Neck Height | 11/32 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Thread Length | 1 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 50 PK (UST235737)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04110.075.0350)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.530 in L, Steel Body, 6000 PK (SF40140D)
- ZORO SELECT 3/8-16X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3760C)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x1 1/2In, PK100 (U08307.037.0150)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3/4, PK100 (U08305.025.0075)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- ZORO SELECT 5/16-18X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3160C)
- MIDWEST FASTENER 3/8"-16 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05512)
- Zoro Select Carriage Bolts