Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x3 1/2 L, Pk10
Mfr # U08320.062.0350
Zoro # G9980826
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.062.0350
- Zoro # G9980826
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Neck Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Head Height | 21/64 in |
Square Height | 0.313 in to 0.344 in |
Drill Size | 5/8 in |
Head Dia. | 1.219 in to 1.344 in |
Neck Width | 5/8 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Height | 5/16 in |
Maximum Neck Height | 11/32 in |
Maximum Head Height | 11/32 in |
Maximum Neck Width | 41/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 1/2 in |
Head Width | 1 9/32 in |
Minimum Neck Width | 39/64 in |
Minimum Neck Height | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.200.0060)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK (1110)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08320.037.0175)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08305.025.0500)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD ZINC (1424C)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3720CR188)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0035)
- MIDWEST FASTENER 1/4"-20 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05479)
- Zoro Select Carriage Bolts