Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x2 3/4L, PK25
Mfr # 217165G
Zoro # G4461387
product price: $30.55
/pk 25, $1.22/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2-3/4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 217165G
- Zoro # G4461387
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-3/4 in |
Neck Height | 21/64 in |
Head Height | 21/64 in |
Square Height | 0.344 in |
Head Dia. | 1.344 in |
Square Width | 0.642 in |
Drill Size | 41/64 in |
Minimum Thread Length | 2 13/32 in |
Head Width | 1 9/32 in |
Maximum Head Height | 11/32 in |
Minimum Neck Height | 5/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/8 in |
Maximum Neck Height | 11/32 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Head Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Width | 39/64 in |
Maximum Head Diameter | 1 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-42)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (211SS1024)
- ZORO SELECT Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10 (U08300.037.0700)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2 L, Pk10 (U08320.050.0350)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- MIDWEST FASTENER 1/2"-13 x 5" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 3PK (35283)
- Zoro Select Carriage Bolts