Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x2 1/2 L, Pk10
Mfr # U08320.062.0250
Zoro # G9980844
product price: $20.69
/pk 10, $2.07/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.062.0250
- Zoro # G9980844
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Neck Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Head Height | 21/64 in |
Drill Size | 5/8 in |
Square Height | 0.313 in to 0.344 in |
Head Dia. | 1.219 in to 1.344 in |
Minimum Neck Width | 39/64 in |
Maximum Head Height | 11/32 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Height | 5/16 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Height | 5/16 in |
Maximum Neck Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 7/32 in |
Neck Width | 5/8 in |
Head Width | 1 9/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4872)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 50 PK (BHS7006018-050P1)
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- ZORO SELECT Carriage Bolt, 5/8-11, 6 in., PK10 (U08305.062.0600)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18x5 L, PK5 (U51500.031.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/4 in., PK10 (U08300.062.0225)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- Zoro Select Carriage Bolts