Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11 x 6 In L, PK10
Mfr # U08320.062.0600
Zoro # G2816199
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08320.062.0600
- Zoro # G2816199
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 6 in |
Neck Height | 21/64 in |
Drill Size | 5/8 in |
Head Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Head Width | 1 9/32 in |
Maximum Neck Width | 41/64 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Neck Width | 39/64 in |
Minimum Head Height | 5/16 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Height | 11/32 in |
Maximum Head Height | 11/32 in |
Maximum Head Diameter | 1 11/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 1/2 in |
Neck Width | 5/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- TEKS Self-Drilling Screw, #12 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1415000)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.075.0400)
- ZORO SELECT Spring Pin, Coiled, 5/64x7/16in, Pln, PK100 (U39140.007.0043)
- ZORO SELECT 3/4-10X14 TIMBER BOLTS GALVANIZED (75224BTBG)
- ZORO SELECT Carriage Bolt, 3/4-10x4L, PK5 (218215G)
- ZORO SELECT 3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC (3752C)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT 5/16-18X1 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3124CR188)
- MIDWEST FASTENER 3/8"-16 x 9" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01114)
- Zoro Select Carriage Bolts