Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 5 in., PK10
Mfr # U08307.062.0500
Zoro # G9980966
original price:
$19.06
26% off
new price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.062.0500
- Zoro # G9980966
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Neck Height | 21/64 in |
Head Height | 21/64 in |
Drill Size | 5/8 in |
Head Dia. | 1.219 in to 1.344 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Head Width | 1 9/32 in |
Maximum Neck Height | 11/32 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Height | 5/16 in |
Minimum Head Height | 5/16 in |
Maximum Head Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Neck Width | 39/64 in |
Neck Width | 5/8 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 10 PK (76268)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0150)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08307.062.0250)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE FULL THRD ZINC (6296C)
- ZORO SELECT 1/4-20X2 1/2 CARRIAGE BOLT FLAT HD F/T ZINC (1440CF)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT 3/8-16X10 BOLT CARRIAGE PT 6 THRD GALVANIZED" (37160CG)
- Zoro Select Carriage Bolts