Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 5 in., PK10
Mfr # U08305.062.0500
Zoro # G9092176
product price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.062.0500
- Zoro # G9092176
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Neck Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Head Dia. | 1.219 in to 1.344 in |
Head Height | 21/64 in |
Drill Size | 5/8 in |
Minimum Neck Width | 39/64 in |
Maximum Head Diameter | 1 11/32 in |
Neck Width | 5/8 in |
Maximum Neck Width | 41/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Maximum Head Height | 11/32 in |
Minimum Head Height | 5/16 in |
Minimum Head Diameter | 1 7/32 in |
Head Width | 1 9/32 in |
Minimum Neck Height | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51010.031.0175)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Epoxy Spider Drive, 250 PK (FMHLGM412-250)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00664)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0016)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50 (U08320.025.0350)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT 1/2-13X24 BOLT CARRIAGE PT 6 THRD ZINC" (50384C)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U51500.037.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- Zoro Select Carriage Bolts